Shop NAHANCO
See all product information
Create Account
Clothing Size Dividers for Clothing Racks, Round - White/Blank Kit of 20, 20PK
- Mfr # CWHTBLANK20
- Zoro # G516393761
product price:
$
15.65
/pk of 20, $0.78/ea
Sold in multiples of 2 pks for
$31.30
Key Features
Sign Background Color
White
Height
3.5 in
Sign Material
Plastic
Width
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CWHTBLANK20
- Zoro #
- G516393761
- UPC #
- -
- Country of Origin
- United States
- Item
- Size Divider
- Sign Background Color
- White
- Sign Material
- Plastic
Dimensions
- Height
- 3.5 in
- Width
- 3.5 in
Description
- Value pack includes 20 white round blank clothing size dividers
- Measures 3 1⁄2" W with a 1-3/8" center opening. Fits a 1 1⁄4" round hangrail and/or 1" square hangrail
- Retail Stores or Home Use: Clothing Racks, Closet Organization, Laundry Organization
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.