Colorful Rectangular Clothing Size Dividers, 5 Mixed Colors - Blank Kit of 10, 10PK

  • Mfr # QSDCKIT5

  • Zoro # G816393751


product price:  $5.95
/pk 10, $0.60/ea
Sold in multiples of 2 for $11.90

Key Features

Sign Material
Plastic
Sign Background Color
Multi
Width
2 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSDCKIT5
Zoro #
G816393751
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Height
5 in

Details

Sign Material
Plastic
Sign Background Color
Multi
Item
Size Divider

Description

Colorful Rectangular Clothing Size Dividers for Home Closets or Clothing Stores


  • Value pack includes 2 each of mixed colors: orange, red, yellow, green, aqua
  • Blank rectangular clothing size dividers
  • Measures 2" W x 5"H with a 1-3/8" center opening. Fits round, rectangular or square hangrails
  • Retail Stores or Home Use: Clothing Racks, Closet Organization, Laundry Organization

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.