Zoro Homepage

Poly Bags, 38"H x 21"W x 4"D, Clear, 663 PK

  • Mfr # NTP338

  • Zoro # G316393671


product price: $77.59
/pk 663, $0.12/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Clear
Height
38 in
Width
21 in
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTP338
Zoro #
G316393671
UPC #
-
Country of Origin
United States

Dimensions

Height
38 in
Width
21 in
Depth
4 in
Size
38"H x 21"W x 4"D

Details

Material
Plastic
Color
Clear
Item
Poly Bags

Description

  • 1/2 mil. thick, clear poly garment bags
  • 38"H x 21"W x 4"D
  • Top edge perforated for easy separation, pre-slit hanger hole
  • Protects garments from dust, damage
  • Sturdy core allows roll to be hung on dispenser
  • 663/roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.