Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Clothing Rack Size Dividers - Variety Pack XS-XL - 5 Sizes, 2pcs. Each, 10PK

  • Mfr # QSDBWKIT1

  • Zoro # G916393729


product price: $7.25
/pk 10, $0.73/ea

Key Features

Height
5 in
Sign Material
Plastic
Sign Background Color
Black
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSDBWKIT1
Zoro #
G916393729
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
2 in

Details

Sign Material
Plastic
Item
Size Divider
Sign Background Color
Black

Description

  • Assortment includes 2 each of: XS, S, M, L, XL
  • Black clothing size dividers printed on both sides in white
  • Measures: 2"W x 5"H with a 1-3/8" center opening
  • All of the most common sizes for everyday use!
  • Retail Stores, Thrift, Tag Sales, Backroom returns
  • Fits round, rectangular or square hangrails
  • Kit of 10 dividers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.