This item is Discontinued.

Nakamichi 6.5-in Mid to Upper Range Car Speaker System, PR NSM6528

6.5-in Mid to Upper Range Car Speaker System, PR (Discontinued)

  • Mfr # NSM6528
  • Zoro # G016066691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSM6528
Zoro #
G016066691
UPC #
840735108264
Country of Origin
China

Description

Type: Mid Range Speakers: Size: 6.5-in 16.5cm : Peak Power: 350W: N-Power: 50W: Frequency Response: 115-15 KHZ: Sensitivity dB/W/m : 92+/-3dB: Impedance: 4 Ohms: Mounting Depth: >2.65-in 65mm : Voice Coil: KSV Diameter: 25.5mm: Magnet Mass: 15.2 Oz 431g : Net Weight One pair : Approx. 2.1kg:

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.