Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nakamichi 6.8-in WVGA Double DIN DVD AV Multi-Media Receiver w/Apple CarPlay and Android Auto Bluetooth NA3605

6.8-in WVGA Double DIN DVD AV Multi-Media Receiver w/Apple CarPlay and Android Auto Bluetooth (Discontinued)

  • Mfr # NA3605
  • Zoro # G316449651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NA3605
Zoro #
G316449651
UPC #
840735104440
Country of Origin
China

Description

NAKAMICHI NA3605 is a 6.8-in WVGA Double DIN AV Multi-Media Receiver suitable for universal use across all vehicle models. This AV multi-media receiver comes with multi-connectivity such as CD/DVD, USB, SD card and Bluetooth for immediate access to your entire entertainment library.: The player also playbacks MP3, WMA and LossLess music files giving you the best of all worlds. Bluetooth feature allows you to stream your favorite music, photos and video files from your phone to the AV media receiver. Stay connected to your calls while driving with the Bluetooth hands-free feature while staying focused on the road.: The NA3605 also works with Apple CarPlay and Android Auto, so no matter what phone you are using, you'll be covered.: For iPhone users, this AV multi-media connects to Siri so that you don't just get real time navigations but assistance with music, maps, phone calls and messages too. Voice Control works just as well with Android Auto so that Android users get access to similar functions and . NAKAMICHI NA3605 is rear camera ready should you want to add-on a reverse camera for parking assistance.: Last but not least, there is also a steering wheel control feature applicable to compatible steering wheels which enables you to control the main multi-media receiver functions from the steering wheel itself.: Screen Size: 6.8-in* Max Power: 4x50W* FM Frequency Range: 87.5-108.0 MHZ* Bluetooth Format: HFP/HSP/A2DP/AVRCP* Installation Size WxHxD : 178x152x100mm* Net Weight:

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.