Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Bottle, 127 mm Dia, PK25 (Discontinued)

  • Mfr # 6316-1000
  • Zoro # G3911483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6316-1000
Zoro #
G3911483
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Metric
135 in
Body Diameter - Metric
127 mm

Details

Item
Bottle
Autoclavable
No
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Graduated
No
Body Material
Polyolefin
Bottle Type
Labeling

Description

Bottle, Body Color Not Applicable, Body Diameter - Metric 127 mm, Capacity - Metric Not Applicable, Capacity - English Not Applicable, Overall Height - Metric 135 in, Clarity Not Applicable, Closure Included Not Applicable, Closure Liner Material Not Applicable, Screw Closure Size Not Applicable, Closure Color Not Applicable, Mouth Size Not Applicable, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.