This item is Discontinued.

No Product Image Available

Bottle, 127 mm H, Natural, 46 mm Dia, PK6 (Discontinued)

  • Mfr # 1630-0004
  • Zoro # G3547224
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1630-0004
Zoro #
G3547224
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
38-430 mm
Neck Inside Diameter - Metric
24 mm
Body Diameter - Metric
46 mm
Mouth Size
Narrow
Overall Height - Metric
127 mm
Minimum Screw Closure Size
38 mm

Details

Item
Bottle
Closure Material
PTFE
Autoclavable
Yes
Shape
Round
Glassware Class
Not Rated
Special Features
Inert to Virtually all Chemicals Except Molten Alkali Metals, Fluorine at High Temperatures and Complex Halogenated Compounds at High Temperatures and Pressures
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Graduated
No
Closure Liner Material
Unlined
Nominal Capacity - Metric
125 mL
Basic Material
Plastic
Closure Included
Yes
Closure Color
Natural
Nominal Capacity - English
4.23 gal
Numbers of Bottles Included
6
Clarity
Transparent
Bottle Type
Storage
Capacity - Metric
125 mL
Body Color
Natural
Closure Type
Screw On
Body Material
PFA
Capacity - English
4 fl oz

Description

Bottle, Body Color Natural, Body Material PFA, Body Diameter - Metric 46 mm, Bottle Type Storage, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 127 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable, Closure Material PTFE

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.