This item is Discontinued.

Nalgene Bottle, 203 mm H, Clear, 90 mm Dia, PK4 381600-0032

Bottle, 203 mm H, Clear, 90 mm Dia, PK4 (Discontinued)

  • Mfr # 381600-0032
  • Zoro # G3906120
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
381600-0032
Zoro #
G3906120
UPC #
-
Country of Origin
China

Dimensions

Screw Closure Size
38 mm
Neck Inside Diameter - Metric
26 mm
Overall Height - Metric
203 mm
Body Diameter - Metric
90 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
ETFE
Autoclavable
Yes
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Special Features
Certified to Particulate and Trace Metals Levels, Excellent Chemical Resistance of Almost Any Lab Chemical
Pre-Cleaned
None
Basic Material
Plastic
Body Material
FEP
Closure Color
White
Capacity - Metric
1 L
Capacity - English
32 fl oz
Graduated
No
Closure Included
Yes
Clarity
Transparent
Body Color
Clear
Numbers of Bottles Included
4
Closure Liner Material
Unlined
Closure Type
Screw On
Bottle Type
Storage

Description

Bottle, Body Color Clear, Body Material FEP, Body Diameter - Metric 90 mm, Bottle Type Storage, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 203 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38 mm, Closure Color White, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable, Closure Material ETFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.