This item is Discontinued.

No Product Image Available

Bottle, 216 mm H, Natural, 90 mm Dia, PK4 (Discontinued)

  • Mfr # 1630-0032
  • Zoro # G3516397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1630-0032
Zoro #
G3516397
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
38-430 mm
Neck Inside Diameter - Metric
24 mm
Body Diameter - Metric
90 mm
Minimum Screw Closure Size
38 mm
Overall Height - Metric
216 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
PTFE
Autoclavable
Yes
Shape
Round
Standards
CCD 077, EN-8-1007-22-0912, SW-CDC-001501
Special Features
Inert to Virtually all Chemicals Except Molten Alkali Metals, Fluorine at High Temperatures and Complex Halogenated Compounds at High Temperatures and Pressures
Sterile/Non-Sterile
Non-Sterile
Glassware Class
Not Rated
Pre-Cleaned
None
Numbers of Bottles Included
4
Closure Liner Material
Unlined
Closure Color
Natural
Closure Included
Yes
Capacity - English
32 fl oz
Capacity - Metric
1 L
Graduated
No
Clarity
Transparent
Nominal Capacity - English
1 L
Bottle Type
Storage
Nominal Capacity - Metric
1 L
Basic Material
Plastic
Body Color
Natural
Body Material
PFA
Closure Type
Screw On

Description

Bottle, Body Color Natural, Body Material PFA, Body Diameter - Metric 90 mm, Bottle Type Storage, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 216 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material PTFE

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.