Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nalgene Bottle, 60mL, Plastic, Narrow, PK72 2087-0002

Bottle, 60mL, Plastic, Narrow, PK72 (Discontinued)

  • Mfr # 2087-0002
  • Zoro # G2737554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2087-0002
Zoro #
G2737554
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Closure Size
20-415 mm
Labware Screw Closure Size
20-415 mm
Mouth Size
Narrow

Details

Item
Bottle
Labware Closure Material
Polypropylene
Labware Capacity - Metric
60 mL
Labware Body Material
Polypropylene
Closure Material
Polypropylene
Pre-Cleaned
None
Labware Basic Material
Plastic
Mouth
Narrow
Labware Capacity - English
2 oz
Body Material
Polypropylene
Capacity - English
2 fl oz
Basic Material
Plastic
Capacity - Metric
60 mL

Description

Bottle, Body Material Polypropylene, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Screw Closure Size 20-415 mm, Mouth Size Narrow, Pre-Cleaned None, Closure Material Polypropylene, Basic Material Plastic, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.