Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2018-0500
Zoro #
G3283473
UPC #
-
Country of Origin
China
Dimensions
Screw Closure Size
38-430 mm
Overall Height - Metric
135 in
Mouth Size
Narrow
Minimum Screw Closure Size
38 mm
Body Diameter - Metric
68 mm
Details
Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Square
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Special Features
Chemical and Break Resistant, Leakproof
Bottle Type
Storage
Capacity - English
16.9 fl oz
Closure Included
Yes
Closure Type
Screw On
Capacity - Metric
500 mL
Clarity
Translucent
Closure Color
Natural
Numbers of Bottles Included
12
Graduated
Yes
Body Material
HDPE
Basic Material
Plastic
Closure Liner Material
Unlined
Description
Bottle, Body Material HDPE, Body Diameter - Metric 68 mm, Bottle Type Storage, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 135 in, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.