Shop NALGENE

BTL W/M HDPE PK of 12

  • Mfr # 2104-0016-12

  • Zoro # G624151390


product price:  $83.79
/pk 12, $6.98/ea

Key Features

Nominal Capacity - English
16 oz
Body Color
Natural
Closure Color
Colorless
Capacity - Metric
500 mL
Graduated
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2104-0016-12
Zoro #
G624151390
UPC #
-
Country of Origin
United States

Dimensions

Overall Height - Metric
168 mm
Screw Closure Size
53 mm
Neck Inside Diameter - Metric
44 mm
Overall Width - Metric
73 mm
Mouth Size
Wide
Body Diameter - Metric
73 mm

Details

Nominal Capacity - English
16 oz
Body Color
Natural
Closure Color
Colorless
Capacity - Metric
500 mL
Graduated
No
Standards
21CFR177.1520, ISO 13485:2016
Bottle Type
Laboratory
Closure Included
Yes
Body Material
HDPE
Includes Label
Yes
Closure Material
Polypropylene
Shape
Round
Clarity
Translucent
Item
Laboratory Bottle
USP Specification
Type VI
Basic Material
Plastic
Autoclavable
No
Nominal Capacity - Metric
500 mL
Closure Type
Screw-On
Closure Liner Material
Unlined
Graduation Increments - Metric
500 mL
Numbers of Bottles Included
48
Individually Wrapped
Not Individually Wrapped
Special Features
Recyclable, Chemical Resistant to Most Corrosives, Leakproof when used with Nalgene Closures, Manufactured from Non-Toxic Materials
Capacity - English
16 fl oz

Description

BTL W/M HDPE, PK 12 Body Color Natural, Body Material HDPE, Body Diameter - Metric 73 mm, Bottle Type Laboratory, Capacity - Metric 500 mL, Capacity - English 16 fl oz, Overall Height - Metric 168 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53 mm, Closure Color Colorless, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 500 mL, USP Specification Type VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.