Centrifuge Bottle, PC, 177mm H, PK16

  • Mfr # 3122-1000
  • Zoro # G922576574
product price: 
$
781.99
/pk of 16, $48.87/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Special Features
For Added Leakproof Assurance at Maximum Speeds or when Spinning Hazardous Materials
Overall Width - Metric
98.2 mm
Closure Included
Yes
Graduated
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3122-1000
Zoro #
G922576574
UPC #
-
Country of Origin
United States
Closure Material
Polypropylene
Special Features
For Added Leakproof Assurance at Maximum Speeds or when Spinning Hazardous Materials
Closure Included
Yes
Graduated
No
Basic Material
Plastic
Body Material
Polycarbonate
Pre-Cleaned
None
Nominal Capacity - English
33.82 oz
Item
Centrifuge Bottle
Closure Type
Screw-On
Graduation Increments - Metric
1,000 mL
Sterile/Non-Sterile
Non-Sterile
Body Color
Colorless
Closure Color
Colorless
Shape
Round
Capacity - English
33.81 fl oz
Clarity
Clear
Bottle Type
Centrifuge
USP Specification
Type VI
Individually Wrapped
Not Individually Wrapped
Standards
FDA, ISO 13485 (BSI Certificate Number: FM 653694)/ISO 9001 (BSI Certificate Number: FM 743358)
Autoclavable
Yes
Maximum Relative Centrifugal Force (x g)
7,100 x g
Capacity - Metric
1 L
Numbers of Bottles Included
16
Nominal Capacity - Metric
1,000 mL
Closure Liner Material
Unlined
Front Closure
Screw-On

Dimensions

Overall Width - Metric
98.2 mm
Mouth Size
Wide
Screw Closure Size
63 mm
Body Diameter - Metric
98.2 mm
Overall Height - Metric
177 mm

Description

Packaging Bottle, Package Quantity 16

Ratings & reviews