Shop NALGENE
See all product information
Create Account
BTL W/M HDPE PK of 48
- Mfr # 2104-0016
- Zoro # G423781781
product price:Â
$
334.99
/pk of 48, $6.98/ea
Free Shipping & Returns
Key Features
Body Material
HDPE
Overall Width - Metric
73 mm
Closure Type
Screw-On
Graduation Increments - Metric
500 mL
Screw Closure Size
53 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2104-0016
- Zoro #
- G423781781
- UPC #
- 10661195140161
- Country of Origin
- United States
Dimensions
- Overall Width - Metric
- 73 mm
- Screw Closure Size
- 53 mm
- Mouth Size
- Wide
- Body Diameter - Metric
- 73 mm
- Neck Inside Diameter - Metric
- 44 mm
- Overall Height - Metric
- 168 mm
Description
BTL W/M HDPE, PK 48 Body Color Natural, Body Material HDPE, Body Diameter - Metric 73 mm, Bottle Type Laboratory, Capacity - Metric 500 mL, Capacity - English 16 fl oz, Overall Height - Metric 168 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53 mm, Closure Color Colorless, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 500 mL, USP Specification Type VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.