Shop NALGENE
See all product information
Create Account
Storage Bottle, PPCO, 333 mm H
- Mfr # 2203-0010
- Zoro # G6161742
product price:Â
$
61.19
/ea
Key Features
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Standards
21 CFR177.1520, ISO 13485:2016
Pre-Cleaned
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2203-0010
- Zoro #
- G6161742
- UPC #
- -
- Country of Origin
- United States
- Item
- Storage Bottle
- Closure Material
- Polypropylene
- Autoclavable
- Yes
- Shape
- Round
- Standards
- 21 CFR177.1520, ISO 13485:2016
- Pre-Cleaned
- None
- Sterile/Non-Sterile
- Non-Sterile
- Special Features
- Manufactured from Non-Toxic Materials
- Closure Liner Material
- Unlined
- Graduated
- No
- Body Color
- Natural
- Basic Material
- Plastic
- Clarity
- Clear
- Capacity - Metric
- 4 L
- Body Material
- PPCO
- Capacity - English
- 1 gal
- Closure Included
- Yes
- Closure Color
- White
- Closure Type
- Screw-On
- Numbers of Bottles Included
- 6
- Bottle Type
- Storage
- USP Specification
- Type VI
- Individually Wrapped
- Not Individually Wrapped
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- 38-430 mm
- Body Diameter - Metric
- 152 mm
- Neck Inside Diameter - Metric
- 25 mm
- Mouth Size
- Narrow
- Overall Height - Metric
- 333 mm
- Minimum Screw Closure Size
- 38 mm
Description
Storage Bottle, Body Color Natural, Body Material PPCO, Body Diameter - Metric 152 mm, Bottle Type Storage, Capacity - Metric 4 L, Capacity - English 1 gal, Overall Height - Metric 333 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Closure Color White, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.