Shop NALGENE

BTL W/M PPCO PK of 72

  • Mfr # 2105-0008
  • Zoro # G423781422

product price: 
$
414.99
/pk of 72, $5.76/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Clarity
Translucent
Body Diameter - Metric
91 mm
Nominal Capacity - English
32 oz
Capacity - English
32 fl oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2105-0008
Zoro #
G423781422
UPC #
-
Country of Origin
United States

Dimensions

Body Diameter - Metric
91 mm
Overall Height - Metric
199 mm
Mouth Size
Wide
Screw Closure Size
63 mm
Neck Inside Diameter - Metric
53 mm
Overall Width - Metric
91.44 mm

Details

Autoclavable
No
Clarity
Translucent
Nominal Capacity - English
32 oz
Capacity - English
32 fl oz
Closure Liner Material
Unlined
Closure Included
Yes
Basic Material
Plastic
Numbers of Bottles Included
24
Special Features
Recyclable, Chemical Resistant to Most Corrosives, Leakproof when used with Nalgene Closures, Manufactured from Non-Toxic Materials
Individually Wrapped
Not Individually Wrapped
Capacity - Metric
1 L
Graduation Increments - Metric
1,000 mL
Body Color
Natural
Graduated
No
Shape
Round
Closure Material
Polypropylene
USP Specification
Type VI
Item
BTL W/M PPCO
Nominal Capacity - Metric
1 L
Includes Label
Yes
Body Material
HDPE
Bottle Type
Laboratory
Standards
21CFR177.1520, ISO 13485:2016
Closure Color
Colorless
Closure Type
Screw-On

Description

BTL W/M PPCO, PK 72, Body Color Natural, Body Material HDPE, Body Diameter - Metric 91 mm, Bottle Type Laboratory, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 199 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 63 mm, Closure Color Colorless, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 1,000 mL, USP Specification Type VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.