Sample/Store Bottle, PPCO, 133mm H, PK72
- Mfr # 2087-0008
- Zoro # G6049803
product price:Â
$
249.99
/pk of 72, $3.47/ea
Free Shipping & Returns
Key Features
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Special Features
Manufactured from Non-Toxic Materials
Screw Closure Size
24 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2087-0008
- Zoro #
- G6049803
- UPC #
- -
- Country of Origin
- United States
- Item
- Sampling/Storage Bottle
- Closure Material
- Polypropylene
- Autoclavable
- Yes
- Shape
- Round
- Special Features
- Manufactured from Non-Toxic Materials
- Sterile/Non-Sterile
- Non-Sterile
- Pre-Cleaned
- None
- Standards
- 21 CFR177.1520, ISO 13485:2016
- Body Color
- Natural
- Body Material
- PPCO
- Graduated
- No
- Closure Liner Material
- Unlined
- Closure Included
- Yes
- Closure Color
- Natural
- Capacity - Metric
- 250 mL
- USP Specification
- Type VI
- Basic Material
- Plastic
- Bottle Type
- Sampling/Storage
- Capacity - English
- 8 fl oz
- Closure Type
- Screw-On
- Clarity
- Clear
- Numbers of Bottles Included
- 72
- Individually Wrapped
- Not Individually Wrapped
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- 24 mm
- Overall Height - Metric
- 133 mm
- Body Diameter - Metric
- 61 mm
- Neck Inside Diameter - Metric
- 18 mm
- Mouth Size
- Narrow
Description
Sampling/Storage Bottle, Body Color Natural, Body Material PPCO, Body Diameter - Metric 61 mm, Bottle Type Sampling/Storage, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 133 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.