Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2211-0050
Zoro #
G3284286
UPC #
-
Country of Origin
China
Dimensions
Screw Closure Size
100 mm
Overall Width - Metric
318 mm
Maximum Screw Closure Size
100 mm
Overall Height - Metric
381 mm
Mouth Size
Wide
Overall Depth - Metric
219 mm
Details
Item
Carboy
Closure Material
Polyethylene
Shape
Rectangular
Includes Closure
Yes
Capacity - Metric
20 L
Product Type
Carboy
Closure Type
Screw On
Body Material
HDPE
Handle Style
Integral Shoulder
Capacity - English
5 gal
Basic Material
Plastic
Description
Carboy, Body Material HDPE, Autoclavable Not Applicable, Body Diameter Not Applicable, Capacity - Metric 20 L, Capacity - English 5 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Screw On, Closure Material Polyethylene, Overall Width - Metric 318 mm, Closure Liner Material Not Applicable, Overall Height - Metric 381 mm, Screw Closure Size 100 mm, Body Color Not Applicable, Shape Rectangular, Basic Material Plastic, Clarity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.