Shop NALGENE

Centrifuge Bottle, PC, 195.3mm H, PK6

  • Mfr # 3140-1006
  • Zoro # G122576886

product price: 
$
1,227.99
/pk of 6, $204.67/ea
Free Shipping & Returns

Key Features

Closure Liner Material
Unlined
Standards
USP Class VI
Individually Wrapped
Not Individually Wrapped
Closure Material
Polypropylene
Autoclavable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3140-1006
Zoro #
G122576886
UPC #
-
Country of Origin
United States
Closure Liner Material
Unlined
Standards
USP Class VI
Individually Wrapped
Not Individually Wrapped
Closure Material
Polypropylene
Autoclavable
Yes
Nominal Capacity - Metric
1,000 mL
Pre-Cleaned
None
Body Color
Colorless
Bottle Type
Centrifuge
USP Specification
Type VI
Item
Centrifuge Bottle
Nominal Capacity - English
33.81 oz
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Maximum Relative Centrifugal Force (x g)
15,810 x g
Closure Included
Yes
Capacity - Metric
1 L
Closure Type
Sealing Cap
Graduation Increments - Metric
1,000 mL
Basic Material
Plastic
Closure Color
Blue
Graduated
Yes
Special Features
Non-Cytotoxic, USP Class VI Compliant
Body Material
Polycarbonate
Capacity - English
33.81 fl oz
Clarity
Clear
Numbers of Bottles Included
6
Front Closure
Sealing Cap

Dimensions

Overall Height - Metric
195.3 mm
Mouth Size
Wide
Overall Width - Metric
97.5 mm
Screw Closure Size
84.5 mm
Body Diameter - Metric
97.5 mm

Description

Dropper Bottle, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.