Shop NALGENE

Sampling Bottle, HDPE, 83 mm H, PK1000

  • Mfr # PLA-03169
  • Zoro # G0213519

product price: 
$
1,312.99
/pk of 1000, $1.31/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Labware Closure Color
Natural
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PLA-03169
Zoro #
G0213519
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
28-415
Labware Screw Closure Size
28-415 mm
Mouth Size
Wide
Minimum Screw Closure Size
28 mm
Overall Height - Metric
83 mm
Body Diameter - Metric
39 mm

Details

Item
Sampling Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Labware Closure Color
Natural
Labware Clarity
Opaque
Bottle/Jar Shape
Round
Includes Closure
Yes
Glassware Class
Not Rated
Labware Basic Material
Plastic
Labware Closure Liner Material
Polypropylene
Labware Body Color
Natural
Labware Capacity - English
2 oz
Labware Body Material
HDPE
Special Features
More Rigid than LDPE or PP Bottles, Packaging Weight for General-Purpose Applications, Suggested for Daily Working Solutions Like Buffers and Bench Reagents, Wide Mouth for Easy Access
Labware Capacity - Metric
60 mL
Pre-Cleaned
None
Labware Closure Liner Design
Molded-In Seal Ring
Labware Closure Type
Screw On
Bottle/Jar Type
Sampling
Labware Closure Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Body Color
Natural
Closure Liner Material
Unlined
Bottle Type
Sampling
Body Material
HDPE
Capacity - Metric
60 mL
Closure Liner Design
Molded-In Seal Ring
Closure Type
Screw-On
Closure Color
Natural
Graduated
No
Numbers of Bottles Included
1,000
Closure Included
Yes
Nominal Capacity - English
2 oz
Capacity - English
2 fl oz
Nominal Capacity - Metric
60 mL
Clarity
Translucent
Basic Material
Plastic
Individually Wrapped
Not Individually Wrapped
Front Closure
Screw-On

Description

Sampling Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 39 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 83 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-415, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.