Shop NALGENE

Diagnostic Bottle, HDPE, 58 mm H, PK896

  • Mfr # 342002-9050
  • Zoro # G422576777

product price: 
$
786.99
/pk of 896, $0.88/ea
Free Shipping & Returns

Key Features

Bottle Type
Diagnostic
Closure Color
White
Special Features
Durable, Uniform Walls are Resistant to Splitting or Puncturing, Leakproof
Closure Type
Screw-On
Overall Height - Metric
58 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
342002-9050
Zoro #
G422576777
UPC #
-
Country of Origin
United States
Bottle Type
Diagnostic
Closure Color
White
Special Features
Durable, Uniform Walls are Resistant to Splitting or Puncturing, Leakproof
Closure Type
Screw-On
Basic Material
Plastic
Standards
21 CFR177.1520, DNAse, hDNA and Pyrogen Free, ISO 13485:2016, RNAse, Sterile (SAL 10-6)
Clarity
Translucent
Closure Liner Material
Unlined
Sterile/Non-Sterile
Sterile
Graduation Increments - Metric
15 mL
Individually Wrapped
Not Individually Wrapped
Autoclavable
No
Closure Material
Polypropylene
Capacity - Metric
15 mL
Nominal Capacity - English
0.5 oz
Nominal Capacity - Metric
15 mL
Item
Diagnostic Bottle
Graduated
No
USP Specification
Type VI
Pre-Cleaned
None
Shape
Round
Body Color
Natural
Body Material
HDPE
Closure Included
Yes
Capacity - English
0.5 fl oz
Numbers of Bottles Included
896
Front Closure
Screw-On

Dimensions

Overall Height - Metric
58 mm
Body Diameter - Metric
25 mm
Neck Inside Diameter - Metric
14 mm
Minimum Screw Closure Size
20 mm
Overall Width - Metric
25 mm
Screw Closure Size
20-415 mm
Mouth Size
Narrow

Description

Diagnostic Bottle, Package Quantity 896

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.