Shop NALGENE

Packaging Bottle, HDPE, 171 mm H, PK120

  • Mfr # 342089-0016
  • Zoro # G522576653

product price: 
$
369.99
/pk of 120, $3.08/ea
Free Shipping & Returns

Key Features

Nominal Capacity - Metric
500 mL
Clarity
Translucent
Closure Material
Polypropylene
Mouth Size
Narrow
Individually Wrapped
Not Individually Wrapped
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
342089-0016
Zoro #
G522576653
UPC #
-
Country of Origin
United States
Nominal Capacity - Metric
500 mL
Clarity
Translucent
Closure Material
Polypropylene
Individually Wrapped
Not Individually Wrapped
Special Features
Leakproof, Produced in a Controlled Environment
Autoclavable
No
Closure Liner Material
Unlined
Closure Type
Screw-On
Body Color
Natural
Numbers of Bottles Included
120
Graduation Increments - Metric
500 mL
Closure Color
White
Closure Included
Yes
Pre-Cleaned
None
Shape
Round
Bottle Type
Packaging
Standards
21 CFR177.1520, DNAse, hDNA and Pyrogen Free, ISO 13485:2016, RNAse, Sterile (SAL 10-6)
Basic Material
Plastic
Body Material
HDPE
Graduated
No
USP Specification
Type VI
Capacity - English
16 fl oz
Sterile/Non-Sterile
Sterile
Capacity - Metric
500 mL
Nominal Capacity - English
16 oz
Item
Packaging Bottle
Front Closure
Screw-On

Dimensions

Mouth Size
Narrow
Overall Width - Metric
73 mm
Overall Height - Metric
171 mm
Body Diameter - Metric
73 mm
Screw Closure Size
28-415 mm
Minimum Screw Closure Size
28 mm

Description

Packaging Bottle, Package Quantity 120

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.