Diagnostic Bottle, PETG, 54 mm H, PK500

  • Mfr # 342035-0010
  • Zoro # G422576845
product price: 
$
961.99
/pk of 500, $1.92/ea
Free Shipping & Returns

Key Features

Neck Inside Diameter - Metric
11 mm
Individually Wrapped
Not Individually Wrapped
Numbers of Bottles Included
500
Clarity
Clear
Basic Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
342035-0010
Zoro #
G422576845
UPC #
-
Country of Origin
Mexico
Individually Wrapped
Not Individually Wrapped
Item
Diagnostic Bottle
Numbers of Bottles Included
500
Clarity
Clear
Basic Material
Plastic
Autoclavable
Yes
Closure Material
HDPE
Bottle Type
Diagnostic
Standards
21 CFR177.1315, ISO 13485:2016
Nominal Capacity - Metric
10 mL
Nominal Capacity - English
0.33 oz
Special Features
Leakproof Ensured when used with the Includes Lined, White High Density Polyethylene (HDPE) Closure
Capacity - English
0.33 fl oz
Pre-Cleaned
None
USP Specification
Type VI
Closure Color
White
Capacity - Metric
10 mL
Shape
Round
Sterile/Non-Sterile
Sterile
Graduation Increments - Metric
10 mL
Closure Included
Yes
Graduated
No
Body Color
Colorless
Closure Type
Screw-On
Body Material
PETG
Closure Liner Material
Unlined
Front Closure
Screw-On

Dimensions

Neck Inside Diameter - Metric
11 mm
Mouth Size
Narrow
Screw Closure Size
20-415 mm
Minimum Screw Closure Size
20 mm
Body Diameter - Metric
24 mm
Overall Height - Metric
54 mm
Overall Width - Metric
23.62 mm

Description

Serum Vial, Package Quantity 500

Ratings & reviews