Shop NALGENE
See all product information
Create Account
Graduated Cylinder, Colorless
- Mfr # 3664-0500
- Zoro # G3911921
product price:Â
$
22.39
/ea
Key Features
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Special Features
Ribbed for Reinforcement and Stability
Clarity
Clear
Graduated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3664-0500
- Zoro #
- G3911921
- UPC #
- -
- Country of Origin
- China
- Item
- Graduated Cylinder
- Autoclavable
- Yes
- Sterile/Non-Sterile
- Non-Sterile
- Special Features
- Ribbed for Reinforcement and Stability
- Clarity
- Clear
- Graduated
- Yes
- Basic Material
- Plastic
- Body Color
- Colorless
- Maximum Graduation - Metric
- 500 mL
- Bumper Included
- No
- Maximum Graduation - English
- 16.9 oz
- Body Material
- Polypropylene
- Capacity - Metric
- 500 mL
- Base Shape
- Round
- Graduation Increments - English
- 0.17 oz
- Volumetric Calibration
- To Contain (TC)
- Capacity - English
- 16.9 fl oz
- Graduation Increments - Metric
- 5 mL
- Closure Included
- No
- Standards
- ASTM Class B E1272, CFR 21 Part 177.1520, ISO6706
Dimensions
- Body Diameter - Metric
- 49 mm
Description
Graduated Cylinder, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Graduation Increments - Metric 5 mL, Graduation Increments - English 0.17 oz, Maximum Graduation - Metric 500 mL, Minimum Graduation - Metric Not Applicable, Body Diameter - Metric 49 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Not Applicable, Glassware Class Not Applicable, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.