Economy Bottle, HDPE, 100 mm H, PK500

  • Mfr # 312189-0004
  • Zoro # G022576573
product price: 
$
462.99
/pk of 500, $0.93/ea
Free Shipping & Returns

Key Features

Minimum Screw Closure Size
38 mm
Capacity - Metric
125 mL
Pre-Cleaned
None
Closure Liner Material
Unlined
Special Features
Leakproof
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
312189-0004
Zoro #
G022576573
UPC #
-
Country of Origin
Mexico
Capacity - Metric
125 mL
Pre-Cleaned
None
Closure Liner Material
Unlined
Special Features
Leakproof
Capacity - English
4 fl oz
USP Specification
Type VI
Clarity
Translucent
Closure Included
Yes
Nominal Capacity - English
4 oz
Item
Economy Bottle
Closure Material
Polypropylene
Numbers of Bottles Included
500
Autoclavable
No
Nominal Capacity - Metric
125 mL
Shape
Round
Individually Wrapped
Not Individually Wrapped
Graduation Increments - Metric
125 mL
Body Material
HDPE
Closure Color
Colorless
Graduated
No
Body Color
Natural
Sterile/Non-Sterile
Non-Sterile
Bottle Type
Economy
Standards
21 CFR177.1520, ISO 13485:2016
Closure Type
Screw-On
Basic Material
Plastic
Front Closure
Screw-On

Dimensions

Minimum Screw Closure Size
38 mm
Mouth Size
Wide
Neck Inside Diameter - Metric
28 mm
Body Diameter - Metric
51 mm
Overall Height - Metric
100 mm
Screw Closure Size
38-415 mm
Overall Width - Metric
50.55 mm

Description

Packaging Bottle, Package Quantity 500

Ratings & reviews