Graduated Bottle, PC, 109mm H, PK48

  • Mfr # 2015-0125
  • Zoro # G722576682
product price: 
$
471.99
/pk of 48, $9.83/ea
Free Shipping & Returns

Key Features

Basic Material
Plastic
Body Diameter - Metric
53 mm
Graduation Increments - Metric
125 mL
Standards
FDA CFR 21
Nominal Capacity - English
4 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2015-0125
Zoro #
G722576682
UPC #
10661195313329
Country of Origin
United States
Basic Material
Plastic
Graduation Increments - Metric
125 mL
Standards
FDA CFR 21
Nominal Capacity - English
4 oz
Sterile/Non-Sterile
Non-Sterile
Clarity
Clear
Closure Color
Colorless
Body Color
Colorless
Pre-Cleaned
None
Body Material
Polycarbonate
Closure Material
Polypropylene
Graduated
Yes
Item
Graduated Bottle
Closure Included
Yes
Individually Wrapped
Not Individually Wrapped
Capacity - English
4 fl oz
Special Features
Autoclavable/transparent/leakproof when used with Nalgene Closures/Graduated, Excellent Clarity Helps Easily Identify Content Levels
USP Specification
Type VI
Bottle Type
Graduated
Nominal Capacity - Metric
125 mL
Closure Liner Material
Unlined
Autoclavable
Yes
Shape
Square
Numbers of Bottles Included
48
Closure Type
Screw-On
Capacity - Metric
125 mL
Front Closure
Screw-On

Dimensions

Body Diameter - Metric
53 mm
Minimum Screw Closure Size
38 mm
Overall Depth - Metric
52.07 mm
Overall Width - Metric
52.07 mm
Screw Closure Size
38-430 mm
Overall Height - Metric
109 mm
Neck Inside Diameter - Metric
28 mm
Mouth Size
Narrow

Description

Lab Bottle, Package Quantity 48

Ratings & reviews