Shop NALGENE
See all product information
Create Account
Economy Bottle, HDPE, 101 mm H, PK500
- Mfr # 362085-0004
- Zoro # G222576656
product price:Â
$
379.99
/pk of 500, $0.76/ea
Free Shipping & Returns
Key Features
Mouth Size
Narrow
Basic Material
Plastic
Body Color
Amber
Closure Material
No Closure
Special Features
Leakproof when used with Appropriate Nalgene Closures
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 362085-0004
- Zoro #
- G222576656
- UPC #
- -
- Country of Origin
- Mexico
- Basic Material
- Plastic
- Body Color
- Amber
- Closure Material
- No Closure
- Special Features
- Leakproof when used with Appropriate Nalgene Closures
- Body Material
- HDPE
- Bottle Type
- Economy
- USP Specification
- Type VI
- Sterile/Non-Sterile
- Non-Sterile
- Closure Liner Material
- No Closure
- Individually Wrapped
- Not Individually Wrapped
- Shape
- Round
- Clarity
- Opaque
- Nominal Capacity - English
- 4 oz
- Item
- Economy Bottle
- Nominal Capacity - Metric
- 125 mL
- Graduated
- No
- Pre-Cleaned
- None
- Graduation Increments - Metric
- 125 mL
- Capacity - Metric
- 125 mL
- Standards
- 21 CFR177.1520, ISO 13485:2016
- Autoclavable
- No
- Numbers of Bottles Included
- 500
- Closure Included
- No
- Capacity - English
- 4 fl oz
Dimensions
- Mouth Size
- Narrow
- Overall Width - Metric
- 50 mm
- Overall Height - Metric
- 101 mm
- Screw Closure Size
- 24-415 mm
- Neck Inside Diameter - Metric
- 18 mm
- Minimum Screw Closure Size
- 24 mm
- Body Diameter - Metric
- 50 mm
Description
Packaging Bottle, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.