Economy Bottle, HDPE, 101 mm H, PK500

  • Mfr # 362089-0004
  • Zoro # G522576578
product price: 
$
289.99
/pk of 500, $0.58/ea
Free Shipping & Returns

Key Features

Overall Width - Metric
50 mm
Autoclavable
No
Shape
Round
Bottle Type
Economy
Body Color
Natural
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
362089-0004
Zoro #
G522576578
UPC #
-
Country of Origin
Mexico
Autoclavable
No
Shape
Round
Bottle Type
Economy
Body Color
Natural
Closure Liner Material
No Closure
Clarity
Translucent
Individually Wrapped
Not Individually Wrapped
Capacity - English
4 fl oz
Numbers of Bottles Included
500
Body Material
HDPE
Graduation Increments - Metric
125 mL
Closure Included
No
USP Specification
Type VI
Nominal Capacity - English
4 oz
Sterile/Non-Sterile
Non-Sterile
Capacity - Metric
125 mL
Graduated
No
Closure Type
Screw-On
Closure Material
No Closure
Nominal Capacity - Metric
125 mL
Item
Economy Bottle
Special Features
Bulk Packed these Bottles are Leakproof
Pre-Cleaned
None
Standards
21 CFR177.1520, ISO 13485:2016
Basic Material
Plastic
Front Closure
Screw-On

Dimensions

Overall Width - Metric
50 mm
Neck Inside Diameter - Metric
18 mm
Body Diameter - Metric
50 mm
Minimum Screw Closure Size
24 mm
Mouth Size
Narrow
Screw Closure Size
24-415 mm
Overall Height - Metric
101 mm

Description

Packaging Bottle, Package Quantity 500

Ratings & reviews