Shop MENDA

Dropper Bottle, HDPE, 85.7 mm H

  • Mfr # 35505
  • Zoro # G4119272

product price: 
$
31.39
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Closure Material
Polyethylene
Autoclavable
No
Mouth
Wide
Shape
Square
Diameter
2.125 in, 53.98 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
35505
Zoro #
G4119272
UPC #
-
Country of Origin
United States
Item
Dropper Bottle
Closure Material
Polyethylene
Autoclavable
No
Mouth
Wide
Shape
Square
Capacity
4 oz.
Includes
Pure-Touch Pump Top
Labware Basic Material
Plastic
Labware Closure Liner Design
Flat
Labware Closure Liner Material
Polyethylene
Labware Nominal Capacity - English
4 oz
Labware Clarity
Translucent
Bottle/Jar Shape
Square
Bottle/Jar Type
Dispensing
Includes Closure
Yes
Glassware Class
Not Rated
Labware Closure Color
Silver
Labware Closure Material
Metal
Labware Nominal Capacity - Metric
118.3 mL
Sterile/Non-Sterile
Non-Sterile
Labware Body Material
HDPE
Special Features
Dispenses Approximately 0.2c of Liquid with Each Pump
Graduation Range
Not Specified
Labware Closure Type
Dispensing
Pre-Cleaned
None
Labware Capacity - Metric
118.3 mL
Labware Capacity - English
4 oz
Labware Body Color
Clear
Standards
ANSI/ESD STM11.12, IEC 61340-2-3:2016
Nominal Capacity - English
4 oz
Body Color
Natural
Closure Included
Yes
Graduation Increments - Metric
25 mL
Bottle Type
Dropper
Graduated
Yes
Clarity
Translucent
Capacity - Metric
118.2 mL
Closure Liner Material
Polyethylene
Basic Material
Plastic
Closure Type
Hinged Lid
Closure Liner Design
Flat
Body Material
HDPE
Closure Color
Silver
Nominal Capacity - Metric
118.3 mL
Capacity - English
4 fl oz
Numbers of Bottles Included
1
Individually Wrapped
Not Individually Wrapped
Legend Text
None
Front Closure
Hinged Lid

Dimensions

Diameter
2.125 in, 53.98 mm
Screw Closure Size
38-400 mm
Height
3-1/4"
Depth
2-1/8", 53.98mm
Labware Depth - English
2.13 in
Width
2 1/8 in, 53.98 mm
Labware Height - Metric
82.6 mm
Labware Width - Metric
53.98 mm
Labware Width - English
2.13 in
Labware Depth - Metric
53.98 mm
Labware Height - English
3.25 in
Labware Screw Closure Size
38-400 mm
Body Diameter - Metric
53.98 mm
Overall Height - Metric
85.7 mm
Mouth Size
Wide
Neck Inside Diameter - Metric
1.07 mm
Minimum Screw Closure Size
38 mm
Overall Width - Metric
53.98 mm
Overall Depth - Metric
53.98 mm

Description

Dropper Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 53.98 mm, Bottle Type Dropper, Capacity - Metric 118.2 mL, Capacity - English 4 fl oz, Overall Height - Metric 85.7 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 38-400 mm, Closure Color Silver, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 25 mL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.