Shop NALGENE

Economy Bottle, HDPE, 104 mm H, PK300

  • Mfr # 322089-0008
  • Zoro # G922576703

product price: 
$
564.99
/pk of 300, $1.88/ea
Free Shipping & Returns

Key Features

Individually Wrapped
Not Individually Wrapped
Screw Closure Size
24-415 mm
Basic Material
Plastic
Sterile/Non-Sterile
Non-Sterile
Shape
Round
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
322089-0008
Zoro #
G922576703
UPC #
-
Country of Origin
United States
Individually Wrapped
Not Individually Wrapped
Basic Material
Plastic
Sterile/Non-Sterile
Non-Sterile
Shape
Round
Closure Type
Screw-On
Body Color
Natural
Graduation Increments - Metric
250 mL
USP Specification
Type VI
Closure Material
Polypropylene
Clarity
Translucent
Capacity - English
8 fl oz
Closure Color
Colorless
Item
Economy Bottle
Body Material
HDPE
Graduated
No
Standards
21 CFR177.1520, ISO 13485:2016
Nominal Capacity - Metric
250 mL
Pre-Cleaned
None
Special Features
Excellent Impact and Chemical Resistance, Leakproof
Nominal Capacity - English
8 oz
Capacity - Metric
250 mL
Bottle Type
Economy
Closure Included
Yes
Closure Liner Material
Unlined
Numbers of Bottles Included
300
Autoclavable
No
Front Closure
Screw-On

Dimensions

Screw Closure Size
24-415 mm
Body Diameter - Metric
61 mm
Overall Height - Metric
104 mm
Neck Inside Diameter - Metric
18 mm
Mouth Size
Narrow
Minimum Screw Closure Size
24 mm
Overall Width - Metric
61 mm

Description

Diagnostic Bottle, Package Quantity 300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.