Shop NALGENE
See all product information
Create Account
Storage Bottle, HDPE, 61 mm H, PK12
- Mfr # 2002-0001
- Zoro # G3710534
product price:Â
$
30.59
/pk of 12, $2.55/ea
Key Features
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Special Features
Versatile and Indispensable in the Lab
Screw Closure Size
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2002-0001
- Zoro #
- G3710534
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Screw Closure Size
- 20 mm
- Neck Inside Diameter - Metric
- 14 mm
- Mouth Size
- Narrow
- Overall Height - Metric
- 61 mm
- Body Diameter - Metric
- 34 mm
Description
Storage Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 34 mm, Bottle Type Storage, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 61 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.