Shop NALGENE

Economy Bottle, HDPE, 131 mm H, PK250

  • Mfr # 312184-0008
  • Zoro # G922576888

product price: 
$
470.99
/pk of 250, $1.88/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Nominal Capacity - English
8 oz
Closure Type
Screw-On
Minimum Screw Closure Size
43 mm
Screw Closure Size
43-415 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
312184-0008
Zoro #
G922576888
UPC #
-
Country of Origin
United States
Closure Material
Polypropylene
Nominal Capacity - English
8 oz
Closure Type
Screw-On
Individually Wrapped
Not Individually Wrapped
Graduated
No
Closure Liner Material
Unlined
Item
Economy Bottle
Closure Included
Yes
Graduation Increments - Metric
250 mL
Pre-Cleaned
None
Body Color
Amber
Numbers of Bottles Included
250
Capacity - Metric
250 mL
Closure Color
Amber
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Basic Material
Plastic
Clarity
Translucent
Capacity - English
8 fl oz
USP Specification
Type VI
Standards
21 CFR177.1520, ISO 13485:2016
Body Material
HDPE
Nominal Capacity - Metric
250 mL
Bottle Type
Economy
Special Features
Leakproof
Autoclavable
No
Front Closure
Screw-On

Dimensions

Minimum Screw Closure Size
43 mm
Screw Closure Size
43-415 mm
Overall Height - Metric
131 mm
Overall Width - Metric
60.96 mm
Neck Inside Diameter - Metric
33 mm
Mouth Size
Wide
Body Diameter - Metric
61 mm

Description

Packaging Bottle, Package Quantity 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.