Economy Bottle, HDPE, 131 mm H, PK250

  • Mfr # 312189-0008
  • Zoro # G622576713
product price: 
$
352.99
/pk of 250, $1.41/ea
Free Shipping & Returns

Key Features

Overall Height - Metric
131 mm
Body Material
HDPE
Nominal Capacity - Metric
250 mL
Basic Material
Plastic
Pre-Cleaned
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
312189-0008
Zoro #
G622576713
UPC #
-
Country of Origin
United States
Body Material
HDPE
Nominal Capacity - Metric
250 mL
Basic Material
Plastic
Pre-Cleaned
None
Closure Included
Yes
Individually Wrapped
Not Individually Wrapped
Body Color
Natural
Closure Liner Material
Unlined
Capacity - English
8 fl oz
Autoclavable
No
Closure Type
Screw-On
Nominal Capacity - English
8 oz
Clarity
Translucent
Bottle Type
Economy
Closure Color
Colorless
Graduation Increments - Metric
250 mL
USP Specification
Type VI
Standards
21 CFR177.1520, ISO 13485:2016
Capacity - Metric
250 mL
Special Features
Leakproof
Graduated
No
Shape
Round
Item
Economy Bottle
Numbers of Bottles Included
250
Sterile/Non-Sterile
Non-Sterile
Closure Material
Polypropylene
Front Closure
Screw-On

Dimensions

Overall Height - Metric
131 mm
Body Diameter - Metric
61 mm
Minimum Screw Closure Size
43 mm
Mouth Size
Wide
Neck Inside Diameter - Metric
33 mm
Screw Closure Size
43-415 mm
Overall Width - Metric
60.96 mm

Description

Packaging Bottle, Package Quantity 250

Ratings & reviews