Shop NALGENE

Economy Bottle, HDPE, 170 mm H, PK125

  • Mfr # 362089-0016
  • Zoro # G122576602

product price: 
$
215.99
/pk of 125, $1.73/ea
Free Shipping & Returns

Key Features

Nominal Capacity - Metric
500 mL
Neck Inside Diameter - Metric
21 mm
Minimum Screw Closure Size
28 mm
Mouth Size
Narrow
Individually Wrapped
Not Individually Wrapped
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
362089-0016
Zoro #
G122576602
UPC #
-
Country of Origin
United States
Nominal Capacity - Metric
500 mL
Item
Economy Bottle
Individually Wrapped
Not Individually Wrapped
Nominal Capacity - English
16 oz
Closure Included
No
Shape
Round
Pre-Cleaned
None
Capacity - Metric
500 mL
Body Color
Natural
Standards
21 CFR177.1520, ISO 13485:2016
Capacity - English
16 fl oz
Basic Material
Plastic
Clarity
Translucent
Graduated
No
Special Features
Bulk Packed these Bottles are Leakproof
Sterile/Non-Sterile
Non-Sterile
Body Material
HDPE
Closure Material
No Closure
Numbers of Bottles Included
125
Bottle Type
Economy
Autoclavable
No
USP Specification
Type VI
Closure Liner Material
No Closure
Graduation Increments - Metric
500 mL
Closure Type
Screw-On
Front Closure
Screw-On

Dimensions

Neck Inside Diameter - Metric
21 mm
Minimum Screw Closure Size
28 mm
Mouth Size
Narrow
Overall Width - Metric
73 mm
Body Diameter - Metric
73 mm
Overall Height - Metric
170 mm
Screw Closure Size
28-415 mm

Description

Packaging Bottle, Package Quantity 125

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.