Storage Bottle, HDPE, 99 mm H, PK72
- Mfr # DS2185-0004
- Zoro # G3915351
product price:Â
$
290.99
/pk of 72, $4.04/ea
Free Shipping & Returns
Key Features
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Special Features
Leakproof When Used with Nalgene Closures
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DS2185-0004
- Zoro #
- G3915351
- UPC #
- -
- Country of Origin
- China
- Item
- Storage Bottle
- Closure Material
- Polypropylene
- Autoclavable
- No
- Shape
- Round
- Sterile/Non-Sterile
- Non-Sterile
- Special Features
- Leakproof When Used with Nalgene Closures
- Pre-Cleaned
- None
- Standards
- 21 CFR177.1520, ISO 13485:2003
- Closure Liner Material
- Unlined
- Numbers of Bottles Included
- 72
- Capacity - Metric
- 125 mL
- Capacity - English
- 4 fl oz
- Body Color
- Amber
- Bottle Type
- Storage
- Closure Color
- Amber
- Closure Type
- Screw-On
- Basic Material
- Plastic
- Closure Included
- Yes
- USP Specification
- Type VI
- Body Material
- HDPE
- Graduated
- No
- Individually Wrapped
- Not Individually Wrapped
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- 38 mm
- Overall Height - Metric
- 99 mm
- Mouth Size
- Wide
- Body Diameter - Metric
- 50 mm
- Neck Inside Diameter - Metric
- 28 mm
Description
Storage Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 50 mm, Bottle Type Storage, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 99 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38 mm, Closure Color Amber, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.