Shop NALGENE

Economy Bottle, HDPE, 170 mm H, PK48

  • Mfr # 2089-0016
  • Zoro # G922576680

product price: 
$
127.99
/pk of 48, $2.67/ea
Free Shipping & Returns

Key Features

Bottle Type
Economy
Sterile/Non-Sterile
Non-Sterile
Closure Included
Yes
Graduated
No
Overall Width - Metric
73 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2089-0016
Zoro #
G922576680
UPC #
-
Country of Origin
United States
Bottle Type
Economy
Sterile/Non-Sterile
Non-Sterile
Closure Included
Yes
Graduated
No
Item
Economy Bottle
Closure Color
Colorless
Special Features
Linerless Polypropylene Caps Ensure Leakproof Performance without a Liner that can Wrinkle
Nominal Capacity - English
16 oz
Closure Material
Polypropylene
Closure Liner Material
Unlined
Numbers of Bottles Included
48
Individually Wrapped
Not Individually Wrapped
Standards
21 CFR177.1520, ISO 13485:2016
Autoclavable
No
Shape
Round
Basic Material
Plastic
Includes Label
Yes
Capacity - Metric
500 mL
USP Specification
Type VI
Pre-Cleaned
None
Body Color
Natural
Nominal Capacity - Metric
500 mL
Capacity - English
16 fl oz
Closure Type
Screw-On
Graduation Increments - Metric
500 mL
Clarity
Translucent
Body Material
HDPE
Front Closure
Screw-On

Dimensions

Overall Width - Metric
73 mm
Body Diameter - Metric
73 mm
Overall Height - Metric
170 mm
Screw Closure Size
28 mm
Mouth Size
Narrow
Neck Inside Diameter - Metric
21 mm

Description

Lab Bottle, Package Quantity 48

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.