Shop NALGENE

Economy Bottle, HDPE, 216 mm H, PK24

  • Mfr # DS2085-0032
  • Zoro # G622576867

product price: 
$
181.99
/pk of 24, $7.58/ea
Free Shipping & Returns

Key Features

Shape
Round
Basic Material
Plastic
Closure Liner Material
Unlined
Pre-Cleaned
None
Overall Height - Metric
216 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DS2085-0032
Zoro #
G622576867
UPC #
-
Country of Origin
United States
Shape
Round
Basic Material
Plastic
Closure Liner Material
Unlined
Pre-Cleaned
None
Clarity
Opaque
Closure Included
Yes
Standards
Requirements for Light-Resistant Containers per USP Latest Edition
Sterile/Non-Sterile
Non-Sterile
Bottle Type
Economy
Body Color
Amber
Individually Wrapped
Not Individually Wrapped
Special Features
Chemical-Resistant, Leakproof, Manufactured from Non-Toxic Materials
USP Specification
Type VI
Nominal Capacity - English
32 oz
Body Material
HDPE
Nominal Capacity - Metric
1 L
Capacity - Metric
1 L
Closure Type
Screw-On
Item
Economy Bottle
Graduation Increments - Metric
500 mL
Autoclavable
No
Numbers of Bottles Included
24
Capacity - English
32 fl oz
Closure Material
Polypropylene
Closure Color
Amber
Graduated
No
Front Closure
Screw-On

Dimensions

Overall Height - Metric
216 mm
Overall Width - Metric
92 mm
Screw Closure Size
38-430 mm
Body Diameter - Metric
92 mm
Neck Inside Diameter - Metric
27 mm
Minimum Screw Closure Size
38 mm
Mouth Size
Narrow

Description

Packaging Bottle, Package Quantity 24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.