Shop NALGENE

Packaging Bottle, HDPE, 104 mm H, PK240

  • Mfr # 342089-0004
  • Zoro # G622576768

product price: 
$
343.99
/pk of 240, $1.43/ea
Free Shipping & Returns

Key Features

Mouth Size
Narrow
Numbers of Bottles Included
240
Closure Color
White
Overall Width - Metric
50 mm
Body Material
HDPE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
342089-0004
Zoro #
G622576768
UPC #
-
Country of Origin
Mexico
Numbers of Bottles Included
240
Closure Color
White
Body Material
HDPE
Standards
21 CFR177.1520, DNAse, hDNA and Pyrogen Free, ISO 13485:2016, RNAse, Sterile (SAL 10-6)
Basic Material
Plastic
Sterile/Non-Sterile
Sterile
Shape
Round
Body Color
Natural
Capacity - Metric
125 mL
USP Specification
Type VI
Clarity
Translucent
Closure Type
Screw-On
Graduated
No
Closure Liner Material
Unlined
Capacity - English
4 fl oz
Special Features
Leakproof, Produced in a Controlled Environment
Autoclavable
No
Individually Wrapped
Not Individually Wrapped
Closure Included
Yes
Nominal Capacity - English
4 oz
Bottle Type
Packaging
Nominal Capacity - Metric
125 mL
Item
Packaging Bottle
Pre-Cleaned
None
Closure Material
Polypropylene
Graduation Increments - Metric
125 mL
Front Closure
Screw-On

Dimensions

Mouth Size
Narrow
Overall Width - Metric
50 mm
Body Diameter - Metric
50 mm
Screw Closure Size
24-415 mm
Overall Height - Metric
104 mm
Minimum Screw Closure Size
24 mm

Description

Packaging Bottle, Package Quantity 240

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.