Shop NALGENE

Economy Bottle, HDPE, 216 mm H, PK50

  • Mfr # 312085-0032
  • Zoro # G922576789

product price: 
$
166.99
/pk of 50, $3.34/ea
Free Shipping & Returns

Key Features

Sterile/Non-Sterile
Non-Sterile
USP Specification
Type VI
Closure Included
Yes
Graduation Increments - Metric
1,000 mL
Capacity - English
32 fl oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
312085-0032
Zoro #
G922576789
UPC #
-
Country of Origin
United States
Sterile/Non-Sterile
Non-Sterile
USP Specification
Type VI
Closure Included
Yes
Graduation Increments - Metric
1,000 mL
Capacity - English
32 fl oz
Graduated
No
Standards
21 CFR177.1520, ISO 13485:2016
Closure Liner Material
Unlined
Body Material
HDPE
Numbers of Bottles Included
50
Body Color
Amber
Nominal Capacity - Metric
1,000 mL
Individually Wrapped
Not Individually Wrapped
Closure Material
Polypropylene
Bottle Type
Economy
Clarity
Opaque
Shape
Round
Closure Color
Amber
Basic Material
Plastic
Special Features
Leakproof
Nominal Capacity - English
32 oz
Pre-Cleaned
None
Closure Type
Screw-On
Autoclavable
No
Capacity - Metric
1 L
Item
Economy Bottle
Front Closure
Screw-On

Dimensions

Minimum Screw Closure Size
38 mm
Screw Closure Size
38-430 mm
Overall Width - Metric
91 mm
Overall Height - Metric
216 mm
Neck Inside Diameter - Metric
27 mm
Mouth Size
Narrow
Body Diameter - Metric
91 mm

Description

Packaging Bottle, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.