Shop NALGENE
See all product information
Create Account
Graduated Cylinder, Colorless
- Mfr # 3662-0010
- Zoro # G3248315
product price:Â
$
30.69
/ea
Key Features
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Standards
ASTM Class B E1272, CFR 21 Part 177.1520, ISO6706
Clarity
Clear
Graduated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3662-0010
- Zoro #
- G3248315
- UPC #
- -
- Country of Origin
- China
- Item
- Graduated Cylinder
- Autoclavable
- Yes
- Sterile/Non-Sterile
- Non-Sterile
- Standards
- ASTM Class B E1272, CFR 21 Part 177.1520, ISO6706
- Clarity
- Clear
- Graduated
- Yes
- Basic Material
- Plastic
- Closure Included
- No
- Graduation Increments - Metric
- 0.2 mL
- Maximum Graduation - Metric
- 10 mL
- Body Color
- Colorless
- Capacity - English
- 0.3 fl oz
- Volumetric Calibration
- To Contain (TC), To Deliver (TD)
- Bumper Included
- No
- Capacity - Metric
- 10 mL
- Graduation Increments - English
- 0.0067 oz
- Minimum Graduation - Metric
- 0.8 mL
- Body Material
- Polypropylene
- Maximum Graduation - English
- 0.3 oz
Dimensions
- Body Diameter - Metric
- 26.2 mm
Description
Graduated Cylinder, Capacity - Metric 10 mL, Capacity - English 0.3 fl oz, Graduation Increments - Metric 0.2 mL, Graduation Increments - English 0.0067 oz, Maximum Graduation - Metric 10 mL, Minimum Graduation - Metric 0.8 mL, Body Diameter - Metric 26.2 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Not Applicable, Glassware Class Not Applicable, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), To Deliver (TD)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.