Shop NALGENE

Economy Bottle, HDPE, 216 mm H, PK50

  • Mfr # 362089-0032
  • Zoro # G522576646

product price: 
$
138.99
/pk of 50, $2.78/ea
Free Shipping & Returns

Key Features

Body Material
HDPE
Numbers of Bottles Included
50
Nominal Capacity - English
32 oz
Mouth Size
Narrow
Graduation Increments - Metric
1,000 mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
362089-0032
Zoro #
G522576646
UPC #
-
Country of Origin
United States
Body Material
HDPE
Numbers of Bottles Included
50
Nominal Capacity - English
32 oz
Graduation Increments - Metric
1,000 mL
Special Features
Bulk Packed these Bottles are Leakproof
Closure Type
Screw-On
Capacity - English
32 fl oz
Standards
21 CFR177.1520, ISO 13485:2016
Closure Liner Material
No Closure
Graduated
No
Pre-Cleaned
None
Individually Wrapped
Not Individually Wrapped
Nominal Capacity - Metric
1,000 mL
Capacity - Metric
1 L
Body Color
Natural
Bottle Type
Economy
Closure Included
No
Autoclavable
No
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Closure Material
No Closure
USP Specification
Type VI
Clarity
Translucent
Item
Economy Bottle
Basic Material
Plastic
Front Closure
Screw-On

Dimensions

Mouth Size
Narrow
Overall Height - Metric
216 mm
Minimum Screw Closure Size
38 mm
Screw Closure Size
38-430 mm
Overall Width - Metric
91 mm
Body Diameter - Metric
91 mm
Neck Inside Diameter - Metric
27 mm

Description

Packaging Bottle, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.