Shop NALGENE

Economy Bottle, HDPE, 86 mm H, PK1000

  • Mfr # 312089-0002
  • Zoro # G922576673

product price: 
$
756.99
/pk of 1000, $0.76/ea
Free Shipping & Returns

Key Features

USP Specification
Type VI
Closure Material
Polypropylene
Closure Color
Colorless
Graduated
No
Graduation Increments - Metric
60 mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
312089-0002
Zoro #
G922576673
UPC #
-
Country of Origin
United States
USP Specification
Type VI
Closure Material
Polypropylene
Closure Color
Colorless
Graduated
No
Graduation Increments - Metric
60 mL
Basic Material
Plastic
Item
Economy Bottle
Closure Included
Yes
Closure Type
Screw-On
Pre-Cleaned
None
Capacity - Metric
60 mL
Autoclavable
No
Clarity
Translucent
Nominal Capacity - Metric
60 mL
Body Color
Natural
Nominal Capacity - English
2 oz
Numbers of Bottles Included
1,000
Bottle Type
Economy
Capacity - English
2 fl oz
Body Material
HDPE
Closure Liner Material
Unlined
Special Features
Made from High-Purity, Food-grade Resins, Recommended for Storage and Shipment of Liquid Reagents
Standards
21 CFR177.1520, ISO 13485:2016
Individually Wrapped
Not Individually Wrapped
Sterile/Non-Sterile
Non-Sterile
Shape
Round
Front Closure
Screw-On

Dimensions

Neck Inside Diameter - Metric
14 mm
Overall Width - Metric
38.61 mm
Overall Height - Metric
86 mm
Minimum Screw Closure Size
20 mm
Body Diameter - Metric
39 mm
Mouth Size
Narrow
Screw Closure Size
20-415 mm

Description

Packaging Bottle, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.