Economy Bottle, HDPE, 168 mm H, PK125

  • Mfr # 312189-0016
  • Zoro # G322576907
product price: 
$
300.99
/pk of 125, $2.41/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Mouth Size
Wide
Graduation Increments - Metric
500 mL
Closure Included
Yes
Shape
Round
Clarity
Translucent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
312189-0016
Zoro #
G322576907
UPC #
-
Country of Origin
United States
Graduation Increments - Metric
500 mL
Closure Included
Yes
Shape
Round
Clarity
Translucent
Standards
21 CFR177.1520, ISO 13485:2016
Closure Material
Polypropylene
Basic Material
Plastic
Numbers of Bottles Included
125
Item
Economy Bottle
Bottle Type
Economy
Closure Color
Colorless
Autoclavable
No
Closure Type
Screw-On
Special Features
Leakproof
Sterile/Non-Sterile
Non-Sterile
Individually Wrapped
Not Individually Wrapped
Body Material
HDPE
USP Specification
Type VI
Capacity - Metric
500 mL
Pre-Cleaned
None
Capacity - English
16 fl oz
Graduated
No
Nominal Capacity - Metric
500 mL
Body Color
Natural
Nominal Capacity - English
16 oz
Closure Liner Material
Unlined
Front Closure
Screw-On

Dimensions

Mouth Size
Wide
Minimum Screw Closure Size
53 mm
Body Diameter - Metric
73 mm
Overall Height - Metric
168 mm
Overall Width - Metric
72.9 mm
Screw Closure Size
53-415 mm
Neck Inside Diameter - Metric
44 mm

Description

Packaging Bottle, Package Quantity 125

Ratings & reviews