Economy Bottle, HDPE, 86 mm H, PK1000

  • Mfr # 332189-0002
  • Zoro # G622576850
product price: 
$
1,270.99
/pk of 1000, $1.27/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Closure Material
Polypropylene
Bottle Type
Economy
Closure Color
Colorless
Mouth Size
Wide
Graduated
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
332189-0002
Zoro #
G622576850
UPC #
-
Country of Origin
United States
Closure Material
Polypropylene
Bottle Type
Economy
Closure Color
Colorless
Graduated
No
Includes Label
Yes
Basic Material
Plastic
Clarity
Translucent
Nominal Capacity - English
2 oz
Nominal Capacity - Metric
60 mL
Closure Type
Screw-On
Special Features
Leakproof, Manufactured from Non-Toxic Materials
USP Specification
Type VI
Standards
21 CFR177.1520, ISO 13485:2016
Capacity - English
2 fl oz
Shape
Round
Body Material
HDPE
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Closure Liner Material
Unlined
Numbers of Bottles Included
1,000
Individually Wrapped
Not Individually Wrapped
Closure Included
Yes
Item
Economy Bottle
Capacity - Metric
60 mL
Autoclavable
No
Body Color
Natural
Graduation Increments - Metric
60 mL
Front Closure
Screw-On

Dimensions

Mouth Size
Wide
Neck Inside Diameter - Metric
21 mm
Overall Height - Metric
86 mm
Body Diameter - Metric
39 mm
Overall Width - Metric
39 mm
Screw Closure Size
28 mm

Description

Diagnostic Bottle, Package Quantity 1000

Ratings & reviews