Shop NALGENE

Storage Bottle, HDPE, 133 mm H, PK12

  • Mfr # 2002-0008
  • Zoro # G6975747

product price: 
$
61.79
/pk of 12, $5.15/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Screw Closure Size
24 mm
Standards
21 CFR177.1520, ISO 13485:2016
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2002-0008
Zoro #
G6975747
UPC #
-
Country of Origin
United States
Item
Storage Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Standards
21 CFR177.1520, ISO 13485:2016
Special Features
Versatile and Indispensable in the Lab
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Clarity
Clear
Body Color
Natural
Body Material
HDPE
Includes Label
Yes
Numbers of Bottles Included
72
Closure Type
Screw-On
Capacity - Metric
250 mL
USP Specification
Type VI
Graduated
No
Closure Color
Natural
Basic Material
Plastic
Closure Included
Yes
Closure Liner Material
Unlined
Capacity - English
8 fl oz
Bottle Type
Storage
Individually Wrapped
Not Individually Wrapped
Front Closure
Screw-On

Dimensions

Screw Closure Size
24 mm
Mouth Size
Narrow
Overall Height - Metric
133 mm
Neck Inside Diameter - Metric
18 mm
Body Diameter - Metric
61 mm

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 61 mm, Bottle Type Storage, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 133 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.