Shop NALGENE

Economy Bottle, HDPE, 99 mm H, PK500

  • Mfr # 312185-0004
  • Zoro # G722576729

product price: 
$
512.99
/pk of 500, $1.03/ea
Free Shipping & Returns

Key Features

Sterile/Non-Sterile
Non-Sterile
Special Features
Leakproof
Graduation Increments - Metric
125 mL
Nominal Capacity - English
4 oz
Closure Type
Screw-On
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
312185-0004
Zoro #
G722576729
UPC #
-
Country of Origin
Mexico
Sterile/Non-Sterile
Non-Sterile
Special Features
Leakproof
Graduation Increments - Metric
125 mL
Nominal Capacity - English
4 oz
Item
Economy Bottle
Closure Type
Screw-On
Body Color
Amber
Body Material
HDPE
Closure Material
Polypropylene
Standards
21 CFR177.1520, ISO 13485:2016
Closure Color
Amber
Graduated
No
Individually Wrapped
Not Individually Wrapped
Basic Material
Plastic
Bottle Type
Economy
Capacity - Metric
125 mL
Nominal Capacity - Metric
125 mL
Clarity
Opaque
Pre-Cleaned
None
Closure Liner Material
Unlined
Capacity - English
4 fl oz
Closure Included
Yes
Shape
Round
USP Specification
Type VI
Numbers of Bottles Included
500
Autoclavable
No
Front Closure
Screw-On

Dimensions

Screw Closure Size
38-415 mm
Overall Width - Metric
50.55 mm
Mouth Size
Wide
Overall Height - Metric
99 mm
Minimum Screw Closure Size
38 mm
Body Diameter - Metric
50 mm
Neck Inside Diameter - Metric
28 mm

Description

Diagnostic Bottle, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.