Shop NALGENE

Economy Bottle, LDPE, 170 mm H, PK125

  • Mfr # 312088-0016
  • Zoro # G022576696

product price: 
$
267.99
/pk of 125, $2.14/ea
Free Shipping & Returns

Key Features

Numbers of Bottles Included
125
Closure Liner Material
Unlined
Pre-Cleaned
None
Neck Inside Diameter - Metric
21 mm
Graduation Increments - Metric
500 mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
312088-0016
Zoro #
G022576696
UPC #
-
Country of Origin
United States
Numbers of Bottles Included
125
Closure Liner Material
Unlined
Pre-Cleaned
None
Graduation Increments - Metric
500 mL
Capacity - English
16 fl oz
Closure Included
Yes
Body Color
Natural
Closure Color
Colorless
Clarity
Translucent
Item
Economy Bottle
Bottle Type
Economy
Closure Type
Screw-On
USP Specification
Type VI
Autoclavable
No
Capacity - Metric
500 mL
Closure Material
Polypropylene
Individually Wrapped
Not Individually Wrapped
Graduated
No
Special Features
Leakproof when used with Nalgene Closures. Made from High-Purity, Food-grade Resins, Recommended for Storage and Shipment of Liquid Reagents
Body Material
LDPE
Basic Material
Plastic
Standards
21 CFR177.1520, ISO 13485:2016
Nominal Capacity - English
16 oz
Nominal Capacity - Metric
500 mL
Sterile/Non-Sterile
Non-Sterile
Shape
Round
Front Closure
Screw-On

Dimensions

Neck Inside Diameter - Metric
21 mm
Mouth Size
Narrow
Body Diameter - Metric
73 mm
Overall Height - Metric
170 mm
Screw Closure Size
28-415 mm
Minimum Screw Closure Size
28 mm
Overall Width - Metric
73.15 mm

Description

Packaging Bottle, Package Quantity 125

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.