Shop NALGENE

Economy Bottle, PPCO, 170 mm H, PK125

  • Mfr # 312087-0016
  • Zoro # G222576755

product price: 
$
290.99
/pk of 125, $2.33/ea
Free Shipping & Returns

Key Features

Sterile/Non-Sterile
Non-Sterile
Screw Closure Size
28-415 mm
Overall Width - Metric
72.9 mm
Closure Material
Polypropylene
Autoclavable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
312087-0016
Zoro #
G222576755
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
28-415 mm
Overall Width - Metric
72.9 mm
Minimum Screw Closure Size
28 mm
Mouth Size
Narrow
Neck Inside Diameter - Metric
21 mm
Overall Height - Metric
170 mm
Body Diameter - Metric
73 mm

Details

Sterile/Non-Sterile
Non-Sterile
Closure Material
Polypropylene
Autoclavable
Yes
Body Material
PPCO
Nominal Capacity - English
16 oz
Closure Liner Material
Unlined
Standards
21 CFR177.1520, ISO 13485:2016
Graduated
No
Capacity - Metric
500 mL
Special Features
Leakproof
Graduation Increments - Metric
500 mL
Closure Color
Colorless
Item
Economy Bottle
Body Color
Natural
Basic Material
Plastic
Pre-Cleaned
None
Closure Type
Screw-On
Clarity
Translucent
USP Specification
Type VI
Closure Included
Yes
Shape
Round
Capacity - English
16 fl oz
Nominal Capacity - Metric
500 mL
Individually Wrapped
Not Individually Wrapped
Numbers of Bottles Included
125
Bottle Type
Economy
Front Closure
Screw-On

Description

Packaging Bottle, Package Quantity 125

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.