Economy Bottle, PPCO, 101 mm H, PK500

  • Mfr # 312087-0004
  • Zoro # G322576662
product price: 
$
537.99
/pk of 500, $1.08/ea
Free Shipping & Returns

Key Features

Mouth Size
Narrow
Nominal Capacity - English
4 oz
Individually Wrapped
Not Individually Wrapped
Closure Material
Polypropylene
Closure Color
Colorless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
312087-0004
Zoro #
G322576662
UPC #
-
Country of Origin
Mexico
Nominal Capacity - English
4 oz
Individually Wrapped
Not Individually Wrapped
Closure Material
Polypropylene
Closure Color
Colorless
Closure Liner Material
Unlined
Bottle Type
Economy
Sterile/Non-Sterile
Non-Sterile
Body Color
Natural
Graduation Increments - Metric
125 mL
Nominal Capacity - Metric
125 mL
Body Material
PPCO
Capacity - Metric
125 mL
Basic Material
Plastic
Graduated
No
Standards
21 CFR177.1520, ISO 13485:2016
Autoclavable
Yes
Shape
Round
Pre-Cleaned
None
Closure Type
Screw-On
Clarity
Translucent
Special Features
Leakproof
USP Specification
Type VI
Numbers of Bottles Included
500
Item
Economy Bottle
Closure Included
Yes
Capacity - English
4 fl oz
Front Closure
Screw-On

Dimensions

Mouth Size
Narrow
Screw Closure Size
24-415 mm
Overall Height - Metric
101 mm
Minimum Screw Closure Size
24 mm
Neck Inside Diameter - Metric
18 mm
Overall Width - Metric
50.55 mm
Body Diameter - Metric
50 mm

Description

Packaging Bottle, Package Quantity 500

Ratings & reviews